Pilot Device, 30mm, Lens, Green, Plastic, Indicator

Item #: 0161902

Cat #: E34H3

UPC: 782113702919

$ 22.00 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Corrosion Resistant, Watertight/Oiltight, Indicating Light Lens, Green, Plastic, No Legend

Overview

30.5 mm, Corrosion Resistant, Watertight/Oiltight, Indicating Light Lens, Green, Plastic, No Legend
Also known as: 782113702919, E34H3, CUTE34H3

Specifications

Color: Green
Type: Indicator
Material: Plastic
Color: Green
Material: Plastic
Type: Indicator