Pilot Device, 30mm, Lens, Red, Plastic, Indicator

Item #: 0161901

Cat #: E34H2

UPC: 782113702902

$ 22.00 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Corrosion Resistant, Watertight/Oiltight, Indicating Light Lens, Red, Plastic, No Legend

Overview

30.5 mm, Corrosion Resistant, Watertight/Oiltight, Indicating Light Lens, Red, Plastic, No Legend
Also known as: 782113702902, E34H2, CUTE34H2

Specifications

Color: Red
Type: Indicator
Material: Plastic
Color: Red
Material: Plastic
Type: Indicator