20A Industrial Grade Single Receptacle, 18-20R, Black

Item #: 0161890

Cat #: 7250-FR

UPC: 078477808733

$ 77.86 EA
Company wide:
6 in stock
Documents & Guides
20 Amp, 120/208 Volt, 3Ø, NEMA 18-20R, 4P, 4W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap, - Black

Overview

20 Amp, 120/208 Volt, 3Ø, NEMA 18-20R, 4P, 4W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap, - Black
Also known as: 078477808733, 7250-FR, LEV7250FR

Specifications

Volts AC: 120, 208
Color: Black
Amps: 20
Type: Self-Grounding
NEMA Configuration: 18-20R
Volts AC: 120, 208
Amps: 20
NEMA Configuration: 18-20R
Color: Black
Type: Self-Grounding