30 Amp Angle Plug, 125V, 5-30P, Grounding

Item #: 0161871

Cat #: 9530-P

UPC: 078477809853

$ 76.88 EA
Company wide:
61 in stock
Documents & Guides
30 Amp, 125 Volt, NEMA 5-30P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black.

Overview

30 Amp, 125 Volt, NEMA 5-30P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black.

30 Amp, 125 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Angle, Black

Also known as: 078477809853, 9530-P, LEV9530P

Specifications

Type: Grounding, Industrial Grade, Angle Plug, Plug
Volts AC: 120
Color: Black
Amps: 30
NEMA Configuration: 5-30P
Type: Grounding, Industrial Grade, Angle Plug, Plug
Color: Black
NEMA Configuration: 5-30P
Volts AC: 120
Amps: 30