IND LGT 480V/XFR W/LAMP

Item #: 0161826

Cat #: E34TB480

UPC: 782113705347

$ 318.96 EA
Company wide:
0 in stock
Eaton E34 pushbutton, Corrosion Resistant Indicating Light, Corrosion Resistant Watertight and Oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 480 V, 30.5 mm

Overview

Eaton E34 pushbutton, Corrosion Resistant Indicating Light, Corrosion Resistant Watertight and Oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 480 V, 30.5 mm

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782113705347, E34TB480, CUTE34TB480

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4