Pilot Device, 30mm, Lens, Red, Press-To-Test, Glass

Item #: 0161802

Cat #: 10250TC13N

UPC: 782113772462

$ 40.69 EA
Company wide:
1 in stock
30.5 mm, Heavy-Duty Watertight/Oiltight PresTest Pushbutton Lens, Red, Glass, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight PresTest Pushbutton Lens, Red, Glass, No Legend.

30.5 mm, Heavy-Duty Watertight/Oiltight PresTest Pushbutton Lens, Red, Glass, No Legend.

Also known as: 782113772462, 10250TC13N, CUT10250TC13N

Specifications

Color: Red
Type: Press-To-Test
Color: Red
Type: Press-To-Test