Inductive Proximity Sensor, Tubular

Item #: 0161788

Cat #: E57LBL12A2SA

UPC: 782113604817

$ 468.07 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 Mm (0.08 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 12 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.c. Output

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 Mm (0.08 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 12 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.c. Output
Also known as: 782113604817, E57LBL12A2SA, CUTE57LBL12A2SA

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250