SS JKTD FTG HUB 1/2 IN .600-.760

Item #: 0161783

Cat #: ST050-464SS

UPC: 786210571249

$ 335.82 EA
Company wide:
0 in stock
Star Teck stainless steel jacketed cable fitting. Hub size of 1/2 inch. Range over jacket from 0.600 - 0.760 inch.

Overview

Star Teck stainless steel jacketed cable fitting. Hub size of 1/2 inch. Range over jacket from 0.600 - 0.760 inch.

A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a ?pop-on? design requiring no disassembly. Other unique features included a splined gland and gripping features. The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Also known as: 786210571249, ST050-464SS, THBST050464SS

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Diameter: 1/2 in
Material: Stainless Steel