15 Amp Connector, 250V, 6-15R, Nylon, Black/White

Item #: 0161763

Cat #: 5669-C

UPC: 078477795620

$ 39.32 EA
Company wide:
192 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black-White

Overview

15 Amp, 250 Volt, NEMA 6-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding - Black-White

15 Amp, 250 Volt, Connector, Straight Blade, Grounding, Industrial Grade, Black-White

Also known as: 078477795620, 5669-C, LEV5669C

Specifications

Type: Grounding, Connector, Industrial Grade
Color: Black/White
Amps: 15
Volts AC: 250
Material: Nylon
NEMA Configuration: 6-15R
Type: Grounding, Connector, Industrial Grade
Amps: 15
Material: Nylon
Color: Black/White
Volts AC: 250
NEMA Configuration: 6-15R