Locking Receptacle, 30A, 125V, L5-30R, 2P3W

Item #: 0161762

Cat #: 2610

UPC: 078477809471

$ 44.66 EA
Company wide:
896 in stock
Documents & Guides
30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Overview

30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

30 Amp, 125 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Also known as: 078477809471, 2610, LEV2610

Specifications

Mounting: Flush
Volts AC: 120
Color: Black
Amps: 30
NEMA Configuration: L5-30R
Mounting: Flush
Color: Black
NEMA Configuration: L5-30R
Volts AC: 120
Amps: 30