Locking Connector, 30A, 125V, 2P3W

Item #: 0161760

Cat #: 2613

UPC: 078477807873

$ 76.48 EA
Company wide:
455 in stock
30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black/White

Overview

30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black/White

30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477807873, 2613, LEV2613

Specifications

Volts AC: 120
Color: Black/White
Amps: 30
NEMA Configuration: L5-30R
Volts AC: 120
Amps: 30
Color: Black/White
NEMA Configuration: L5-30R