Locking Plug, 30A, 125V, 2P3W

Item #: 0161758

Cat #: 2611

UPC: 078477807989

$ 36.21 EA
Company wide:
583 in stock
30 Amp, 125 Volt, NEMA L5-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White

Overview

30 Amp, 125 Volt, NEMA L5-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White

30 Amp, 125 Volt, NEMA L5-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477807989, 2611, LEV2611

Specifications

Volts AC: 120
Color: Black/White
Amps: 30
NEMA Configuration: L5-30P
Volts AC: 120
Amps: 30
Color: Black/White
NEMA Configuration: L5-30P