Locking Single Receptacle, 15A, 250V, 2P3W

Item #: 0161757

Cat #: 4560

UPC: 078477797020

$ 30.85 EA
Company wide:
246 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.

Overview

15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.

15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Single Locking Receptacle, Industrial Grade, Grounding, Black

Also known as: 078477797020, 4560, LEV4560

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 15
Volts AC: 250
NEMA Configuration: L6-15R
Type: Grounding, Receptacle
Color: Black
Volts AC: 250
Mounting: Flush
Amps: 15
NEMA Configuration: L6-15R