Locking Plug, 15A, 250V, 2P3W

Item #: 0161756

Cat #: 4570-C

UPC: 078477795675

$ 20.92 EA
Company wide:
268 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA L6-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Overview

15 Amp, 250 Volt, NEMA L6-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

15 Amp, 250 Volt, NEMA L6-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477795675, 4570-C, LEV4570C, l6-15p

Specifications

Type: Grounding, Plug
Color: Black/White
Amps: 15
Volts AC: 240
NEMA Configuration: L6-15P
Type: Grounding, Plug
Amps: 15
NEMA Configuration: L6-15P
Color: Black/White
Volts AC: 240