Locking Receptacle, 20A, 250V. L6-20R, 2P3W

Item #: 0161755

Cat #: 2320

UPC: 078477801208

$ 30.23 EA
Company wide:
1,008 in stock
Documents & Guides
20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Overview

20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

20 Amp, 250 Volt, Flush Mounting Locking Receptacle, Grounding, Industrial Grade, V-0-MAX, Black

Also known as: 078477801208, 2320, LEV2320

Specifications

Mounting: Flush
Color: Black
Amps: 20
Volts AC: 240
NEMA Configuration: L6-20R
Mounting: Flush
Amps: 20
NEMA Configuration: L6-20R
Color: Black
Volts AC: 240