Locking Connector, 20A, 250V, L6-20R, 2P3W, Black/White

Item #: 0161754

Cat #: 2323

UPC: 078477801154

$ 38.76 EA
Company wide:
682 in stock
20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White

Overview

20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White

20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477801154, 2323, LEV2323

Specifications

Color: Black/White
Amps: 20
Volts AC: 240
NEMA Configuration: L6-20R
Color: Black/White
Volts AC: 240
Amps: 20
NEMA Configuration: L6-20R