Locking Single Receptacle, 20A, 480V, 2P3W

Item #: 0161752

Cat #: 2340

UPC: 078477044940

$ 39.13 EA
Company wide:
62 in stock
Documents & Guides
20 Amp, 480 Volt, NEMA L8-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

Overview

20 Amp, 480 Volt, NEMA L8-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

20-Amp, 480-Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Also known as: 078477044940, 2340, LEV2340

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 480
Color: Black
Amps: 20
NEMA Configuration: L8-20R
Type: Grounding, Receptacle
Volts AC: 480
Amps: 20
Mounting: Flush
Color: Black
NEMA Configuration: L8-20R