Locking Plug, 20A, 480VAC, 2P3W

Item #: 0161751

Cat #: 2341

UPC: 078477807705

$ 29.97 EA
Company wide:
220 in stock
20 Amp, 480 Volt, NEMA L8-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

20 Amp, 480 Volt, NEMA L8-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.

20 Amp, 480 Volt, NEMA L8-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477807705, 2341, LEV2341

Specifications

Type: Grounding, Plug
Volts AC: 480
Color: Black/White
Amps: 20
NEMA Configuration: L8-20P
Type: Grounding, Plug
Color: Black/White
NEMA Configuration: L8-20P
Volts AC: 480
Amps: 20