Locking Single Receptacle, 20A, 125/250V, 3P3W

Item #: 0161750

Cat #: 2360

UPC: 078477045275

$ 27.17 EA
Company wide:
51 in stock
Documents & Guides
20 Amp, 125/250 Volt, NEMA L10-20R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

Overview

20 Amp, 125/250 Volt, NEMA L10-20R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

20-Amp, 125/250-Volt, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX, Black

Also known as: 078477045275, 2360, LEV2360

Specifications

Type: Receptacle, Non-Grounding
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 20
NEMA Configuration: L10-20R
Type: Receptacle, Non-Grounding
Volts AC: 120, 240
Amps: 20
Mounting: Flush
Color: Black
NEMA Configuration: L10-20R