Locking Plug, 30A, 125/250V, 3P3W

Item #: 0161748

Cat #: 2661

UPC: 078477807910

$ 52.13 EA
Company wide:
63 in stock
30 Amp, 125/250 Volt, NEMA L10-30P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 125/250 Volt, NEMA L10-30P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

30 Amp, 125/250 Volt, NEMA L10-30P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White

Also known as: 078477807910, 2661, LEV2661

Specifications

Type: Locking Plug, Plug, Non-Grounding
Volts AC: 120, 240
Color: Black/White
Amps: 30
NEMA Configuration: L10-30P
Type: Locking Plug, Plug, Non-Grounding
Color: Black/White
NEMA Configuration: L10-30P
Volts AC: 120, 240
Amps: 30