Locking Receptacle, 20A, 125/250V, L14-20R, 3P4W

Item #: 0161747

Cat #: 2410

UPC: 078477809327

$ 41.30 EA
Company wide:
574 in stock
Documents & Guides
20 Amp, 125/250 Volt, NEMA L14-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Overview

20 Amp, 125/250 Volt, NEMA L14-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

20 Amp, 125/250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Also known as: 078477809327, 2410, LEV2410

Specifications

Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 20
NEMA Configuration: L14-20R
Mounting: Flush
Color: Black
NEMA Configuration: L14-20R
Volts AC: 120, 240
Amps: 20