Locking Plug, 20A, 125/250V, L14-20P, 3P4W

Item #: 0161745

Cat #: 2411

UPC: 078477808115

$ 35.38 EA
Company wide:
590 in stock
20 Amp, 125/250 Volt, NEMA L14-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White

Overview

20 Amp, 125/250 Volt, NEMA L14-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White

20 Amp, 125/250 Volt, NEMA L14-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808115, 2411, LEV2411

Specifications

Color: Black/White
Amps: 20
Volts AC: 250, 125
NEMA Configuration: L14-20P
Color: Black/White
Volts AC: 250, 125
Amps: 20
NEMA Configuration: L14-20P