Locking Receptacle, 30A, 125/250V, L14-30R, 3P4W

Item #: 0161744

Cat #: 2710

UPC: 078477809617

$ 65.48 EA
Company wide:
798 in stock
Documents & Guides
30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Overview

30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Leviton’s Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.

Also known as: 078477809617, 2710, LEV2710, twistlock l14-30r

Specifications

Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 30
NEMA Configuration: L14-30R
Mounting: Flush
Color: Black
NEMA Configuration: L14-30R
Volts AC: 120, 240
Amps: 30