Locking Connector, 30A, 125/250V, L14-30R, 3P4W

Item #: 0161742

Cat #: 2713

UPC: 078477807439

$ 106.43 EA
Company wide:
721 in stock
30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black/White

Overview

30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black/White

30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477807439, 2713, LEV2713, L14-30R

Specifications

Volts AC: 120, 240
Color: Black/White
Amps: 30
NEMA Configuration: L14-30R
Volts AC: 120, 240
Amps: 30
Color: Black/White
NEMA Configuration: L14-30R