Locking Plug, 30A, 125/250V, L14-30P, 3P4W

Item #: 0161741

Cat #: 2711

UPC: 078477808351

$ 39.50 EA
Company wide:
953 in stock
30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White

Overview

30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White

30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808351, 2711, LEV2711

Specifications

Volts AC: 120, 240
Color: Black/White
Amps: 30
NEMA Configuration: L14-30P
Volts AC: 120, 240
Amps: 30
Color: Black/White
NEMA Configuration: L14-30P