MTW-14-GRE TINNED STR 500'

Item #: 0161738

Cat #: 14MTWTINNEDGREX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-14-GRE TINNED STR 500'

Overview

MTW-14-GRE TINNED STR 500'
Also known as: 14MTWTINNEDGREX500

Specifications

Material: Tinned Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Material: Tinned Copper
Volts AC: 600
Gauge: 14 AWG
Color: Gray
Conductors: 1
Stranding: Stranded