Locking Plug, Non-NEMA, 50A 250VDC/600VAC, 3P4W

Item #: 0161737

Cat #: 3765C

UPC: 078477804452

$ 159.46 EA
Company wide:
60 in stock
Documents & Guides
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

50Amp, 250V DC/600V AC, Non-NEMA, 3P, 4W, Black & White Locking Plug, Industrial Grade, Grounding – BLACK-WHITE

Also known as: 078477804452, 3765C, LEV3765C

Specifications

Type: Grounding, Plug
NEMA Configuration: Non-Nema
Color: Black/White
Volts AC: 600
Amps: 50
Type: Grounding, Plug
Color: Black/White
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 600