Locking Plug, 15A, 125/250V, 3P3W

Item #: 0161731

Cat #: ML3-P

UPC: 078477987216

$ 23.95 EA
Company wide:
13 in stock
Documents & Guides
15 Amp, 125/250 Volt, NEMA ML3P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding, MiniLock - Black-White.

Overview

15 Amp, 125/250 Volt, NEMA ML3P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding, MiniLock - Black-White.

15 Amp, 125/250 Volt, Industrial Grade, Locking Plug, Non-Grounding, MiniLock, Black-White

Also known as: 078477987216, ML3-P, LEVML3P

Specifications

Volts AC: 120, 240
Color: Black/White
Amps: 15
Type: Plug, Non-Grounding
NEMA Configuration: ML-3P
Volts AC: 120, 240
Amps: 15
NEMA Configuration: ML-3P
Color: Black/White
Type: Plug, Non-Grounding