15 Amp, 125 Volt NEMA ML3R Connector, Minilock

Item #: 0161730

Cat #: ML3-C

UPC: 078477987346

$ 29.97 EA
Company wide:
24 in stock
Documents & Guides
15 Amp, 125/250 Volt, NEMA ML3R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding, MiniLock - Black-White.

Overview

15 Amp, 125/250 Volt, NEMA ML3R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding, MiniLock - Black-White.

15 Amp, 125/250 Volt, Locking Connector, Non-Grounding, MiniLock, Black-White

Also known as: 078477987346, ML3-C, LEVML3C

Specifications

Volts AC: 120, 240
Type: Connector, Non-Grounding
Color: Black/White
Amps: 15
NEMA Configuration: ML-3R
Volts AC: 120, 240
Color: Black/White
NEMA Configuration: ML-3R
Type: Connector, Non-Grounding
Amps: 15