Locking Non-NEMA Connector, 20A, 120/208V, 4P4W

Item #: 0161729

Cat #: 7413-C

UPC: 078477829653

$ 58.85 EA
Company wide:
16 in stock
Documents & Guides
20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

Overview

20 Amp, 120/208 Volt 3-Phase, NEMA Non-NEMA, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

20 Amp, 120/208 Volt, 3PY, Locking Connector, Industrial Grade, Non-Grounding, Black-White

Also known as: 078477829653, 7413-C, LEV7413C

Specifications

Volts AC: 120, 208
Type: Connector, Non-Grounding
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 20
Volts AC: 120, 208
NEMA Configuration: Non-Nema
Amps: 20
Type: Connector, Non-Grounding
Color: Black/White