Locking Single Receptacle, 30A, 3PH Y 120/208V, 4P5W

Item #: 0161728

Cat #: 2810

UPC: 078477075784

$ 74.71 EA
Company wide:
124 in stock
Documents & Guides
30 Amp, 120/208 Volt, 3-Phase, NEMA L21-30R, 4-Pole, 5-Wire, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Overview

30 Amp, 120/208 Volt, 3-Phase, NEMA L21-30R, 4-Pole, 5-Wire, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Our industrial wiring devices are constructed for the most extreme environments, designed to ensure safe and reliable electrical performance that will decrease downtime and provide protection from harsh conditions while keeping safety top of mind.

Also known as: 078477075784, 2810, LEV2810

Specifications

Type: Grounding, Receptacle, Grounding Clip
Phase: 3
Mounting: Flush
Volts AC: 120, 208
Color: Black
Amps: 30
Material: Nylon, PBT Plastic
NEMA Configuration: L21-30R
Type: Grounding, Receptacle, Grounding Clip
Mounting: Flush
Color: Black
Material: Nylon, PBT Plastic
Phase: 3
Volts AC: 120, 208
Amps: 30
NEMA Configuration: L21-30R