Locking Plug, 20A, 3PH Y 120/208V, 4P4W

Item #: 0161727

Cat #: 2441

UPC: 078477808269

$ 58.06 EA
Company wide:
124 in stock
20 Amp, 120/208 Volt 3-Phase, NEMA L18-20P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

Overview

20 Amp, 120/208 Volt 3-Phase, NEMA L18-20P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

20 Amp, 120/208 Volt 3PY, NEMA L18-20P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White

Also known as: 078477808269, 2441, LEV2441

Specifications

Phase: 3
Volts AC: 120, 208
Color: Black/White
Amps: 20
Type: Plug, Non-Grounding
NEMA Configuration: L18-20P
Phase: 3
Color: Black/White
Type: Plug, Non-Grounding
Volts AC: 120, 208
Amps: 20
NEMA Configuration: L18-20P