Locking Single Receptacle, 30A, 3PH 480V, 3P4W

Item #: 0161724

Cat #: 2730

UPC: 078477809655

$ 70.84 EA
Company wide:
821 in stock
Documents & Guides
30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

30 Amp, 480 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Also known as: 078477809655, 2730, LEV2730

Specifications

Mounting: Flush
Volts AC: 480
Color: Black
Amps: 30
NEMA Configuration: L16-30R
Mounting: Flush
Color: Black
NEMA Configuration: L16-30R
Volts AC: 480
Amps: 30