Locking Connector, 20A, 480V, 3PH

Item #: 0161723

Cat #: 2433

UPC: 078477808313

$ 59.44 EA
Company wide:
630 in stock
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black/White

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black/White

20 Amp, 480 Volt 3-phase, NEMA L16-20R, 3P, 4W, locking connector, industrial grade, grounding - Black-White

Also known as: 078477808313, 2433, LEV2433

Specifications

Volts AC: 480
Color: Black/White
Amps: 20
NEMA Configuration: L16-20R
Volts AC: 480
Amps: 20
Color: Black/White
NEMA Configuration: L16-20R