Locking Single Receptacle, 20A, 3PH 480V, 3P4W

Item #: 0161719

Cat #: 2430

UPC: 078477809365

$ 49.36 EA
Company wide:
833 in stock
Documents & Guides
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

20-Amp, 480-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Also known as: 078477809365, 2430, LEV2430

Specifications

Mounting: Flush
Volts AC: 480
Color: Black
Amps: 20
Material: Nylon, PBT Plastic
NEMA Configuration: L16-20R
Mounting: Flush
Color: Black
Material: Nylon, PBT Plastic
Volts AC: 480
Amps: 20
NEMA Configuration: L16-20R