Locking Connector, 30A, 3PH 250V, 3P4W

Item #: 0161710

Cat #: 2723

UPC: 078477808450

$ 106.74 EA
Company wide:
483 in stock
30 Amp, 250 Volt 3-Phase, NEMA L15-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black/White

Overview

30 Amp, 250 Volt 3-Phase, NEMA L15-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black/White

30 Amp, 250 Volt 3-phase, NEMA L15-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477808450, 2723, LEV2723

Specifications

Color: Black/White
Amps: 30
Volts AC: 240
NEMA Configuration: L15-30R
Color: Black/White
Volts AC: 240
Amps: 30
NEMA Configuration: L15-30R