30A, 3P, 600V, Class CC Fuse Block

Item #: 0161707

Cat #: L60030C-3PQ

UPC: 079458070095

$ 73.90 EA
Company wide:
8 in stock
Documents & Guides
Fuse Blocks, Blocks, Brand or Series: Class CC, Number of Poles: 3 Pole, Amp Rating: 30, Voltage Rating: 600 VAC, Terminal Type: Pressure Plate with Quick Connect, Material: Thermoplastic, Dimensions: 3 Length x 225 Width x 125 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max Current: 200000 Amp RMS Symmetrical, Max Wire Size: #10 Copper

Overview

Fuse Blocks, Blocks, Brand or Series: Class CC, Number of Poles: 3 Pole, Amp Rating: 30, Voltage Rating: 600 VAC, Terminal Type: Pressure Plate with Quick Connect, Material: Thermoplastic, Dimensions: 3 Length x 225 Width x 125 Depth Inch, Features: One-Piece Fuse Clip, Fuses: Class CC/KLDR, KLKR, CCMR, Max Current: 200000 Amp RMS Symmetrical, Max Wire Size: #10 Copper

Littelfuse DIN series Class CC, G and Midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection; Class CC and G versions ensure branch circuit protection compliance.

Also known as: 079458070095, L60030C-3PQ, LFUL60030C3PQ

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Amps: 30
Class: CC
Standards: California Proposition 65
Mounting: Surface
Material: Thermoplastic
Volts AC: 600