Heavy-duty Vsr Versa-clutch Screwdriver

Item #: 0161702

Cat #: DW268

UPC: 028875026802

Company wide:
0 in stock
Documents & Guides
Current: 6.5a, No Load Speed: 0 To 2500rpm, Clutch: Versa-clutch System, Torque:132in-lbs, Maximum Fastener Size: #14, Tool Weight: 3.7lb

Overview

Current: 6.5a, No Load Speed: 0 To 2500rpm, Clutch: Versa-clutch System, Torque:132in-lbs, Maximum Fastener Size: #14, Tool Weight: 3.7lb

Patented Versa-Clutch® technology allows the user to select the proper torque need to set metal fasteners without stripping or breaking. Because the DEWALT® 2,500 rpm VSR drywall Screw Gun has been extensively tested on real world jobsites, it can live up to your expectations when you need it most. Designed for professional drywall applications, this tool is equipped with a high-speed transmission for production drywall hanging. With a depth-sensitive nosepiece, you can work in confidence that fastener depth will be consistent every time. DEWALT® understands the value of comfort and control on repetitive jobs, so this lightweight drill is equipped with excellent ergonomics, including a rubber grip and two-finger trigger, so you can focus on the job, not on the tool.

Also known as: 028875026802, DW268, DEWDW268

Specifications

Type: Screw Gun, Corded
Type: Screw Gun, Corded