MTW-14-YEL TINNED STR 500'

Item #: 0161693

Cat #: 14MTWTINNEDYELX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-14-YEL TINNED STR 500'

Overview

MTW-14-YEL TINNED STR 500'
Also known as: 14MTWTINNEDYELX500

Specifications

Material: Tinned Copper
Volts AC: 600
Gauge: 14 AWG
Color: Yellow
Stranding: Stranded
Material: Tinned Copper
Gauge: 14 AWG
Stranding: Stranded
Volts AC: 600
Color: Yellow