ROD & WIRE FS, #12 WIRE THRU 1/4" PLN ROD

Item #: 0161684

Cat #: BW2

UPC: 781011197001

$ 2.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series all threaded rod and drop wire supports, Conduit and cable, Flange, 1" Height, 1" Length, 1" Width, 0.03lbs, Rod and wire fasteners, .13" Min mount size, .38" Max mount size, #10-24 or .25" rod size

Overview

Eaton B-Line series all threaded rod and drop wire supports, Conduit and cable, Flange, 1" Height, 1" Length, 1" Width, 0.03lbs, Rod and wire fasteners, .13" Min mount size, .38" Max mount size, #10-24 or .25" rod size

Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.

Also known as: 781011197001, BW2, BLIBW2

Specifications

Diameter: 1/4 in
Material: Steel
Diameter: 1/4 in
Material: Steel