34 Watt T12 U-Bent Fluorescent Bulb

Item #: 0161680
Cat #: FB34/SPEC35/6/EW/ALTO
UPC:
Call for price
Company wide:
0 in stock
Fluorescent, U-Bent Lamp, 34W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2760, CRI: 73, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 37872-9*

Overview

Fluorescent, U-Bent Lamp, 34W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2760, CRI: 73, Color Temp: 3500K. Length: 22-7/16 in. *Philips Part # 37872-9*
Also known as: FB34/SPEC35/6/EW/ALTO, PHIFB34SPEC356EWAL

Specifications

Wattage: 34
Lumens: 2760
Shape: T12-6U (U-Bend)
Color Rendering Index (CRI): 73
Color Temperature: 3500 (Neutral White)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 34
Shape: T12-6U (U-Bend)
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 2760
Color Rendering Index (CRI): 73
Length: 22.438 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)