Surface Mount Kit

Item #: 0161673

Cat #: SMK-ZR24

UPC: 849665001461

Company wide:
0 in stock
Surface Mounting Kit, White, ZR24 Troffer Compatible, Dimensions: 48" L X 24.2" W X 5.5" H

Overview

Surface Mounting Kit, White, ZR24 Troffer Compatible, Dimensions: 48" L X 24.2" W X 5.5" H

The SMK-ZR surface mount kit is designed to convert Cree ZR Series troffers into surface mount or suspended luminaires. It features a powder-coated white finish to complement a variety of interior designs.

Also known as: 849665001461, SMK-ZR24, CLLSMKZR24

Specifications

Mounting: Surface
Length: 4 ft
Color: White
Width: 2 ft
Light Technology: LED
Mounting: Surface
Color: White
Light Technology: LED
Length: 4 ft
Width: 2 ft