70A, 1P, 120/240V, Temporary Power

Item #: 0161659

Cat #: U041C010

UPC: 784567568844

Company wide:
0 in stock
70A, 1P, 120/240V, Temporary Power70 Amp. 120/240V, 1-Phase, Unmetered. Surface Mount, Top Feed, NEMA 3R. Receptacles: (1) NEMA TT-30R, (1) 5-20R2GFI. Breakers: (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space.

Overview

70A, 1P, 120/240V, Temporary Power70 Amp. 120/240V, 1-Phase, Unmetered. Surface Mount, Top Feed, NEMA 3R. Receptacles: (1) NEMA TT-30R, (1) 5-20R2GFI. Breakers: (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space.
Also known as: 784567568844, U041C010, MIDU041C010

Specifications

Amps: 70
Mounting: Surface
Phase: 1
NEMA Configuration: 5-20R, TT-30R
IP/NEMA Rating: NEMA 3R
Amps: 70
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
NEMA Configuration: 5-20R, TT-30R