
15 Amp, 125V AC, All Weather 3-Outlet Power Block, 12/3, Length: 25ft
Item #: 0161654
Cat #: 4187SW8802
UPC: 029892330729
$ 82.32 EA
Company wide:
15
in stock
Documents & Guides
All Weather 3-Outlet Power Block. SJTW. Extra Flexible. NEMA 5-15, Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 25 ft. Color: Yellow.
Overview
All Weather 3-Outlet Power Block. SJTW. Extra Flexible. NEMA 5-15, Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 25 ft. Color: Yellow.
Also known as: 029892330729, 4187SW8802, SWC4187SW8802
Features & Benefits
- HIGHLY VISIBLE bright yellow jacket provides extra safety as well as prevents loss and theft on jobsites
- EXTRA DURABLE oversized, molded plug prevent accidental bending or breaking and UL listed for your safety
- WATERPROOF flexible vinyl jacket provides protection of the cord against moisture, abrasion, and sunlight
- LIGHTED END shows power is on and cord is ready to use
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 25 ft |
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Type: | 3-Outlet, Power Block, Weather Resistant |
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Type: | 3-Outlet, Power Block, Weather Resistant |
| Length: | 25 ft |
| Volts AC: | 120 |
| Amps: | 15 |