
15 Amp, 125V AC, All Weather 3-Outlet Power Block, 12/3, Length: 100ft
Item #: 0161653
Cat #: 4189SW8802
UPC: 029892330743
$ 277.43 EA
Company wide:
3
in stock
Documents & Guides
All Weather 3-Outlet Power Block. SJTW. Extra Flexible. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 100 ft. Color: Yellow.
Overview
All Weather 3-Outlet Power Block. SJTW. Extra Flexible. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 100 ft. Color: Yellow.
Also known as: 029892330743, 4189SW8802, SWC4189SW8802
Features & Benefits
- HIGHLY VISIBLE
- EXTRA DURABLE
- WATERPROOF
- 15 Amps, 125 Volts, 1875 Watts
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 100 ft |
| Conductors: | 3 |
| Volts AC: | 120 |
| Type: | 3 Outlet, Power Block, Weather Resistant |
| Gauge: | 12 AWG |
| Amps: | 15 |
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Type: | 3 Outlet, Power Block, Weather Resistant |
| Amps: | 15 |
| Length: | 100 ft |
| Volts AC: | 120 |
| Gauge: | 12 AWG |