LED Floodlight, 1KL

Item #: 0161643

Cat #: LL1000S

UPC: 050169917558

$ 173.88 EA
Company wide:
25 in stock
Documents & Guides
BELL® Weatherproof LED Floodlight, 13W, 1000 Lumens, 3000K, Finish: Gray

Overview

BELL® Weatherproof LED Floodlight, 13W, 1000 Lumens, 3000K, Finish: Gray
Also known as: 050169917558, LL1000S, RACLL1000S

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Multi-directional swivel joint
  • Tempered glass lens
  • Long life: 50,000 hours
  • Innovative no-tool easy mount
  • 120V, 60 Hz

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Gray
Standards: California Proposition 65
Light Technology: LED
IP/NEMA Rating: NEMA 3R
Lumens: 1000
Wattage: 13
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color Temperature: 3000 (Warm White)
Color: Gray
Light Technology: LED