Locking Plug, 20A, 250V, L6-20P, 2P3W

Item #: 0161641

Cat #: 2321

UPC: 078477801123

$ 23.54 EA
Company wide:
1,004 in stock
20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Overview

20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477801123, 2321, LEV2321, Cord Cap

Specifications

Color: Black/White
Amps: 20
Volts AC: 240
NEMA Configuration: L6-20P
Color: Black/White
Volts AC: 240
Amps: 20
NEMA Configuration: L6-20P