Locking Plug, 30A, 250V, L6-30P, 2P3W

Item #: 0161639

Cat #: 2621

UPC: 078477807958

$ 36.15 EA
Company wide:
954 in stock
30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White

Overview

30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White

30 Amp, 250 Volt, NEMA L6-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477807958, 2621, LEV2621

Specifications

Color: Black/White
Amps: 30
Volts AC: 250
NEMA Configuration: L6-30P
Color: Black/White
Volts AC: 250
Amps: 30
NEMA Configuration: L6-30P