Locking Plug, 20A, 125V, L5-20P, 2P3W

Item #: 0161638

Cat #: 2311

UPC: 078477800942

$ 23.54 EA
Company wide:
1,130 in stock
20 Amp, 125 Volt, NEMA L5-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White

Overview

20 Amp, 125 Volt, NEMA L5-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White

Leviton's Black & White line of industrial grade plugs, connectors, flanged inlets, and outlets offer superior performance, long lasting reliability and features that are backed by a limited lifetime warranty

Also known as: 078477800942, 2311, LEV2311, l520P, CORD CAP

Specifications

Volts AC: 120
Color: Black/White
Amps: 20
NEMA Configuration: L5-20P
Volts AC: 120
Amps: 20
Color: Black/White
NEMA Configuration: L5-20P