Locking Connector, 20A, 277V, NEMA L7-20R, Black/White

Item #: 0161637

Cat #: 2333

UPC: 078477808016

$ 38.94 EA
Company wide:
81 in stock
20 Amp, 277 Volt, NEMA L7-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

20 Amp, 277 Volt, NEMA L7-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

20 Amp, 277 Volt, NEMA L7-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477808016, 2333, LEV2333

Specifications

Type: Grounding, Connector
Volts AC: 277
Color: Black/White
Amps: 20
NEMA Configuration: L7-20R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L7-20R
Volts AC: 277
Amps: 20